ER collet chuck mini / slim Form ADB, SK 50 A = 100, for ER collet size: 11

Article no.: 300667 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
53 pieces in stock 53 pieces available in 11-14 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 1-7 mm
Adapter SK 50 A = 100
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 7 mm
Overhang dimension A 100 mm
External ⌀ D 16 mm
Usable length LN 66 mm
Suitable chuck key No. 309740 11
Type of product Collet chuck

Identification & Classification

Article number 300667 11
EAN / GTIN 4062406109455
Manufacturer number 300667 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clamping nut finely balanced for HSC. ER11 through bored. Shanks hard turned (smooth cutting action).

Supplied with:

High speed ER mini nut No. 309650.

Optional extras:

ER collets No. 308881309434, ER lock wrench No. 309740.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart