{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | M20 | |
Overall length | 110 mm | |
Shank height h | 16 mm | |
Shank width b | 10 mm | |
Blade width | 4 mm | |
Type of product | Turning tool |
Article number | 297030 16 | |
EAN / GTIN | 4045197885548 |