{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | boring Bar | |
| Cutting direction | left-hand cutting | |
| Through-coolant | yes | |
| Holder type | plain shank | |
| Overall length L | 200 mm | |
| Interface position | on the machine | |
| Shank diameter DS | 25 mm | |
| Cooling lubricant | yes | |
| Series | Eco | |
| Manufacturer’s designation | GARANT eco-System Klemmdrehhalter | |
| Shank form | round | |
| Diameter of shaft Ds | 25 mm | |
| Base body length | 200 mm | |
| Cutting edge length | 25 mm | |
| Centre-line offset L3 | 15 mm | |
| Holder form | straight (G) | |
| Working position of holder | normal | |
| System | GL | |
| Machining method | internal turning | |
| Interface | joint 1 | |
| Gauge length A | 38 mm | |
| Usable length L1 | 200 mm | |
| Weight | 640 g | |
| Content | single part |
| Article number | 273851 25 | |
| EAN / GTIN | 4045197517517 | |
| Manufacturer number | 273851 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |