”5 in 1” drilling and turning tool 2.25×D, left-hand, ⌀ DC: 8mm

Article no.: 268468 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
4 pieces in stock 4 pieces available in 11-14 working days

Select article variation and quantity

⌀ DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series “5 in 1”
Nominal ⌀ D 8 mm
Application type left-hand
Through-coolant yes
Tolerance of bore ⌀ D 0/+0.22 mm
Overhang LA 22.5 mm
Shank length Ls 38 mm
Reach L1 18 mm
Shank ⌀ Ds 10 mm
⌀ d2 12 mm
Indexable insert No. 268472 − 268496 WCHX 0401..
Set of insert screws 269028 30
Type of product Boring bar

Identification & Classification

Article number 268468 8
EAN / GTIN 4045197470201
Manufacturer number 268468 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
Plain shank with collar.

Application:

Face turning, longitudinal turning, drilling, internal longitudinal turning, countersinking.

Note:

  • Choose corner radii as large as possible.
  • Always use internal cooling for drilling (at least 5 bar).

Use the drilling and turning tool in long chipping structural steels and long chipping stainless steels only up to 1.5×D.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart