This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

GARANT Master Mute boring bar shank vibration damping, 15×D, System / shank ⌀: QC/20

Article no.: 264898 QC/20

Select article variation and quantity

System / shank ⌀ Price per Piece (incl. VAT)

Availability

  • Boring depth up to: 15×D
  • Vibration: damped
  • System: QC
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Mute
Boring depth up to 15×D
Vibration damped
System QC
Through-coolant yes
Overall length L 340 mm
non-clamping range S 118 mm
recommended clamping length 80 mm
Assembly bolt set 269026 1
Plug connector for coolant connection 269208
High-pressure connecting hose 269207
Type of product Boring bar shanks

Identification & Classification

Article number 264898 QC/20
EAN / GTIN 4062406770204
Manufacturer number 264898 QC/20
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Shank carbide reinforced.

Supplied with:

Reducing adaptor for coolant connection.

Note:

Do not clamp on the area marked S!
Dmin = 1/2 shank ⌀ + H + cutting head centre-line offset L3.
Convenient boring bar orientation by set-up head No. 265001.

Downloads & documents

Suitable products

From the same series "Master Mute" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart