• Last chance! Only a few items available and soon no longer in our assortment.

Set-up head universal, Type: GL

Article no.: 265001 GL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
17 pieces in stock 17 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • System: GL

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

System GL
Cutting point / joint 16 mm
Type of product Cutting head

Identification & Classification

Article number 265001 GL
EAN / GTIN 4062406694517
Manufacturer number 265001 GL
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Alignment aid for checking the boring bar orientation using a dial indicator or protractor.

Suitable for:

Boring bar shanks No. 264866, 264870 and 264874.

Supplied with:

Mini magnetic spirit level with longitudinal vial (error limit in normal length = 1 mm/m).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart