Cermet reaming head HPC H7 steel Through hole, uncoated, Nominal ⌀ D: 10mm

Article no.: 239710 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
14 pieces in stock 14 pieces available in 11-14 working days

Select article variation and quantity

Nominal ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, radial
Cooling lubricant yes
Series TopCut
Interface position on the machine
Holder type screw holder
Interface coding SAD0100xx15
Holder version metric
Holder size, metric 0100 mm
Arbor size 10
Shank length 13.9 mm
Tolerance Class h7
Cutter diameter 1st step min. 10 mm
Configurable no
Boring out allowance 0.3 mm
Hole to be created 1st step, ISO tolerance class H7
Hole to be created 1st step, upper dimension 0.015 mm
Cutting edge length 8 mm
Tap infeed length 1 mm
Number of teeth 6
Twist direction left-hand
Helix angle max. 18 degrees
Graduation the same
Adjustment range setting not possible
Taper lead angle 30 degrees
Type of reaming tool for through holes
Guide elements present no
Tool material HT
Cutting media, manufacturer’s designation CU130
Coating uncoated
Interface joint 1
Gauge length 18 mm
Usable length 18 mm
Overall length 31.9 mm
Functional length 18 mm
Weight 10 g
Cutting direction right-hand cutting
Tool version steel support with soldered hard material cutter inserts to DIN ISO 513 (Hx, Cx, Bx, Dx)
Standard Werksnorm
Machining method boring out
Machining strategy HPC
Type of product cylindrical reamer
Content single part

Identification & Classification

Article number 239710 10
EAN / GTIN 4062406114022
Manufacturer number 239710 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
140
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
120
GG
K
160
GGG
K
140
Oil
 
wet maximum
 

Description

Version:

Interchangeable head reamer system finish ground for fit IT7. Cutter geometry matched to the application.
System concentricity ≤ 5 µm (depending on the head and holder) when mounted.
With short flutes and left-hand helix.

Application:

For through holes.
For HPC/HSC reaming.

Note:

Total usable length = L1 (arbor No. 239740 / 239745) + l (interchangeable head No. 239710 to 239720).
Suitable assembly wrench No. 219987. Insert for torque wrench No. 219986.
Further sizes available on request.

Downloads & documents

Suitable products

From the same series "TopCut" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart