Cutter insert, ⌀: 0,3mm

Article no.: 237621 0,3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
15 pieces in stock 15 pieces available in 11-14 working days

Select article variation and quantity

⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

0.3 mm
Shank ⌀ 4 mm
Length L 1.2 mm
Boring range ⌀ 0.3 mm - 0.7 mm
Type of product Boring tool

Identification & Classification

Article number 237621 0,3
EAN / GTIN 4045197681423
Manufacturer number 237621 0,3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
240
Aluminium (short chipping)
N
240
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
210
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
100
Steel < 1400 N/mm²
P
90
Steel < 55 HRC
H
80
Steel < 60 HRC
H
70
Steel < 67 HRC
H
60
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Ti > 850 N/mm²
S
40
GG(G)
K
150
CuZn
N
290
Graphite, GRP, CRP
N
100
Uni
 
Oil
 
wet maximum
 
wet minimum
 

Description

Application:

For micro-boring heads.
Shank - ⌀ 4 mm for direct fitting in head No. 237490 and 237493.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart