Micro-boring head ⌀ 0.3 - 7.1 mm:

Article no.: 237490
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
External ⌀ D1 25 mm
⌀ D3 4 mm
Reach L1 25 mm
Shank ⌀ D2 10 mm
Type of product Boring tool

Identification & Classification

Article number 237490
EAN / GTIN 4045197681409
Manufacturer number 237490
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Adjustment accuracy 0.01 mm per graduation / with vernier 0.002 mm on the ⌀.

Application:

With cutting insert No. 237621, adapter No. 237624 and insert No. 237625.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart