Base body Parallel shank, with through-coolant, 12×D, Type: 36

Article no.: 232256 36
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Entry of cooling lubricant with cooling lubricant entry, axially concentric
Escape of cooling lubricant with cooling lubricant exit, axially angled
Cooling lubricant yes
Interface position on the machine
Holder type plain shank
Interface coding ZYL04001015
Interface coding, according to ISO TS 13399-60 HOG-23228X36
Holder shape straight clamping flat
Holder version metric
Holder size, metric 0400 mm
Type of mounting spigot
Holder tolerance class h$06
Shank diameter DS 40 mm
Shank length LS 70 mm
Cutter diameter, min. Dc 36 mm
Body diameter D2 34.1 mm
Flute length 474.41 mm
Distance from cutter corner to cutter tip 8.01 mm
Attachment length, holder 468.5 mm
Number of cutting edges, total 1
Twist angle 0 degrees
Type of flute 1
Angle, 1st step 132 degrees
Relief angle 0 degrees
Guide elements without guide elements
Insert thickness T 6.4 mm
Type of fastening for insert M (with cyl. hole clamped from above and via the hole)
Interface coding for insert HOG-2322XX36
Interface coding for insert according to ISO TS 13399-60 HOG-2322XX36
Insert designation 232286 36
Interface joint 1
Gauge length A 489.1 mm
Usable length L1 440.01 mm
Overall length L 559.1 mm
Functional length 432 mm
Weight 2,915 g
Cutting direction right-hand cutting
Tool version solid steel
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Type of product indexable drill for cutter inserts
Content single part

Identification & Classification

Article number 232256 36
EAN / GTIN 4045197717825
Manufacturer number 232256 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With internal cooling.
For holes up to IT10 accuracy.
Straight fluted.

Note:

Reduce feed rates f by 10% and vc values by 30%.
Further sizes available on request.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart