• The item cannot be ordered due to missing prices.

Indexable insert for milling BDMT 170408 ER-N3, for shell end mills, PR1225

Article no.: 227670 ST1400
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170408 ER-N3
Type ST1400
Corner radius 0.8 mm
Type PR1225
Tool material Carbide
Feed fz per tooth 0.09 − 0.16 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 227670 ST1400
EAN / GTIN 4960664609543
Manufacturer number TKB00414
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
180
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts shape N3 and N4. Please fit the inserts as marked on the body.
Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart