{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | SOMT100420ER-GM | |
| Type | S | |
| Corner radius | 2 mm | |
| Type | CA6535 | |
| Tool material | Carbide | |
| Programming radius at ap max | 3 mm | |
| Feed fz per tooth | 0.5 − 1.2 mm | |
| Number of changes/inserts | 4 | |
| Indexable insert size | 10 | |
| Insert thickness E | 4.76 mm | |
| Type of product | Indexable insert for milling |
| Article number | 222076 10 | |
| EAN / GTIN | 4960664708260 | |
| Manufacturer number | TMA05607 | |
| Manufacturer/responsible person | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |