{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Coating technology | PVD | |
| ISO code indexable insert | RDHW 12T3 MOTN | |
| Type | HART | |
| Type | HB7210 | |
| Tool material | Carbide | |
| Feed fz per tooth | 0.16 mm | |
| Number of changes/inserts | 1 | |
| Type of product | Indexable insert for milling |
| Article number | 212276 HART | |
| EAN / GTIN | 4045197768896 | |
| Manufacturer number | 212276 HART | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |