Slot drill, uncoated, ⌀ e8 DC: 2mm

Article no.: 191080 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
183 pieces in stock 183 pieces available in 11-14 working days

Select article variation and quantity

⌀ e8 DC (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: HSS Co 8
  • Standard: DIN 844 B
  • Type: N
  • Tolerance nominal ⌀: e8
  • Number of effective teeth Z (peripheral side): 2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating uncoated
Tool material HSS Co 8
Standard DIN 844 B
Type N
Tolerance nominal ⌀ e8
Number of effective teeth Z (peripheral side) 2
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Shank DIN 1835 B to h6
Through-coolant no
Flute length Lc 7 mm
Overall length L 54 mm
Shank ⌀ Ds 6 mm
Feed fz for slot milling in steel < 750 N/mm2 0.006 mm
Shank tolerance h6
Corner chamfer angle 90 degrees
Colour ring without
Type of product Milling cutter

Identification & Classification

Article number 191080 2
EAN / GTIN 4045197100009
Manufacturer number 191080 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium (short chipping)
N
83
Steel < 500 N/mm²
P
28
Steel < 750 N/mm²
P
25
Steel < 900 N/mm²
P
23
GG(G)
K
23
CuZn
N
55
wet maximum
 

Description

Version:

Dimensions to DIN 844 long.
Cutting length to DIN 844 short.
Centre cutting edge geometry for plunging.

Application:

For milling keyways (slots) or pockets from the centre of the component.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart