{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Thread type | UNF | |
| Thread nominal diameter inch | 0.125 in | |
| Thread | 5-44UNF-2A | |
| Turns per inch | 44 | |
| Thread tolerance class | 2A | |
| Body diameter | 20 mm | |
| Twist direction | right-hand | |
| Taper lead form | B | |
| Flank angle | 60 degrees | |
| Tool material | HSS | |
| Coating | uncoated | |
| Overall length | 5 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid steel | |
| Standard | EN 22568 | |
| Machining method | thread processing external (EGA) | |
| Type of product | dies |
| Article number | 142620 5-44 | |
| EAN / GTIN | 4062406190613 | |
| Manufacturer number | 142620 5-44 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |