• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

GARANT Master TM plain shank thread mill, TiAlN, G: G3/8

Article no.: 139705 G3/8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 1.00 /pcs.
  • INR 1.00 /pcs.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

G Price per 1 Piece (incl. VAT)

Availability

  • Thread type: G; G-LH
  • Flank angle: 55
  • Tool material: Solid carbide
  • Shank: DIN 6535 HA to h6
  • No. of teeth Z: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master TM
Thread size G3/8
Coating TiAlN
Thread type G; G-LH
Flank angle 55 degrees
Tool material Solid carbide
Shank DIN 6535 HA to h6
Thread pitch 1.337 mm
Threads per inch 19
Nominal ⌀ DC 13.95 mm
Flute length Lc 34.09 mm
Shank length Ls 45 mm
Overall length L 94 mm
Shank ⌀ Ds 14 mm
No. of teeth Z 6
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
For use with external threads up to 2×D for bolt threads
Spacing of the cutters unequal spacing
Feed fz in steel < 750 N/mm2 0.11 mm
Thread profile Full profile
Number of clamping slots 6
Colour ring green
Internal/external application Internal and external
Thread depth 34.09 mm
Type of product thread milling cutter

Identification & Classification

Article number 139705 G3/8
EAN / GTIN 4045197957719
Manufacturer number 139705 G3/8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
220
Aluminium (short chipping)
N
220
Alu > 10% Si
N
180
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
130
Steel < 900 N/mm²
P
120
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
80
Steel < 50 HRC
H
45
TOOLOX 33
H
85
TOOLOX 44
H
50
INOX < 900 N/mm²
M
82
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
50
GG(G)
K
120
CuZn
N
200
Uni
 
wet maximum
 
wet minimum
 
Air
 

Description

Version:

Solid carbide thread milling cutters with irregular cutting edge spacing and an increased number of cutting edges. Due to the irregular cutting edge spacing they achieve very smooth running and long tool life.
Newly developed universal geometry and high-performance coating for use across a wide spectrum of materials.
  • Significantly reduced vibration due to irregular cutting edge spacing.
  • Increased number of cutting edges.
  • New coating for optimum wear resistance.
  • Corrected thread profile for avoidance of profile distortions.

Application:

For Whitworth parallel pipe threads DIN-ISO 228/1 (threads that do not form a seal within the connections). Suitable for internal and external threads.

Note:

HB and HE shanks are available at the same price as HA.
Order HB shank: with No. 139705 + 129100 HB.
Order HE shank: with No. 139705 + 129100 HE.

Downloads & documents

From the same series "Master TM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart