{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | TiAlN | |
| Thread type | M | |
| Cutter diameter Dc | 3.1 mm | |
| Thread pitch | 0.7 mm | |
| Cutting edge length Lc | 6.63 mm | |
| Overall length L | 58 mm | |
| Number of clamping slots | 4 | |
| Shank diameter DS | 6 mm | |
| Length of shank LS | 36 mm | |
| Flank angle | 60 degrees | |
| Tool material | solid carbide | |
| Through-coolant | yes | |
| Application for type of drilling | up to 1.5×D for blind holes and through holes | |
| Full profile | yes | |
| Interface position | on the machine | |
| Holder type | plain shank | |
| Interface coding, according to ISO TS 13399-60 | ZYL00600100 | |
| Holder shape | Standard | |
| Shank type | HA | |
| Cooling lubricant | yes | |
| Series | Master TM | |
| Manufacturer’s designation | GARANT Master TM Schaft-Gewindefräser mit Senkstufe | |
| Recess diameter D1 | 4.5 mm | |
| Thread nominal diameter | 4 mm | |
| Thread nominal diameter | 0.157 in | |
| Thread nominal diameter fraction | 4/1 | |
| Relief angle | 0 degrees | |
| Side rake angle | 4 degrees | |
| Number of effective cutters (peripheral side) Z | 4 | |
| Twist direction | right-hand | |
| Twist angle | 15 degrees | |
| Helical pitch | 36.346 mm | |
| Spacing of the cutters | unequal spacing | |
| Countersink angle | 90 degrees | |
| Internal/external application | internal | |
| Cutting media, manufacturer’s designation | VHM | |
| Interface | joint 1 | |
| Gauge length A | 22 mm | |
| Functional length | 58 mm | |
| Max. speed | 30,000 min-1 | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 13 | |
| Data carriers | without data carrier | |
| Machining method | spiral milling (thread milling) (FSC) | |
| Colour ring | green | |
| Type of product | thread mill |
| Article number | 139656 M4 | |
| EAN / GTIN | 4062406240929 | |
| Manufacturer number | 139656 M4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |