Plastic oiler with discharge tube, Capacity: 125ml

Article no.: 083532 125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
456 pieces in stock 456 pieces available in 11-14 working days

Select article variation and quantity

Capacity (ml) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Capacity 125 ml
Overall height 90 mm
Overall height - tube extended 220 mm
Base ⌀ 51 mm
Container material Plastic
Material of the discharge tube Brass
Type of product Oiler

Identification & Classification

Article number 083532 125
EAN / GTIN 4024937270158
Manufacturer number 27015
Manufacturer/responsible person Samoa-Hallbauer GmbH, Industriestraße 18, 68519 VIERNHEIM, Germany, www.samoa-gmbh.de

Description

Version:

Unbreakable, flexible pressure oiler, of polyethylene with extendable brass discharge tube, rotary closure at the spout tip. Tube guide with adjusting nut.
Resistant to ethanol and isopropanol-based disinfectants.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart