{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | Industrie-Zerstäuber | |
| Power supply | no energy supply | |
| Colour | blue; white | |
| Material of body | plastic | |
| Material of spray nozzle | brass | |
| Type of product | spray dispenser | |
| With hose | no | |
| Capacity | 0.63 l | |
| Suitable for | cleaning agent; low-viscosity oil; solvent-based liquids | |
| Unsuitable for | brush cleaner | |
| Characteristics | stand base |
| Article number | 083511 | |
| EAN / GTIN | 9990000179916 | |
| Manufacturer/responsible person | EPOCA S.p.A., Via Sant'Andrea 24, 36061 Bassano del Grappa - Vicenza, Italia, www.epocaspa.com |