Alkaline-manganese batteries, International sizes: LR6

Article no.: 081663 LR6
New product
Set price 24 pieces (INR 146.21 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
401 pieces in stock 401 pieces available in 11-14 working days
Hazardous goods article

Express delivery is not possible for hazardous goods articles.

Select article variation and quantity

International sizes Set price 24 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 24 pcs.
Nominal voltage 1.5 V
Number of batteries contained 24 pcs.
Type of battery alkaline-manganese (AlMn)
International size AA (LR6)
Rechargeable no
Series LONGLIFE Power
Manufacturer’s designation VARTA LONGLIFE Power
Power supply battery-powered
Type of product battery
Weight 0.001 kg
Nennspannung 1.5 V
Anzahl enthaltener Batterien 24 pcs.
Batterieart alkaline-manganese (AlMn)
Internationale Baugröße AA (LR6)
wiederaufladbar no
Content set

Identification & Classification

Article number 081663 LR6
EAN / GTIN 4008496129904
Manufacturer number 04906301124
Manufacturer/responsible person VARTA Consumer Batteries GmbH & Co. KGaA, Alfred-Krupp-Strasse 9, 73479 Ellwangen, Germany, www.varta-ag.com

Description

Version:

High-quality and high performance VARTA LONGLIFE Power alkali manganese battery for use in power tools with high power consumption.

Note:

“Made in Germany” quality; guaranteed storage capability of 10 years.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart