Flow drill - flat (no collar) Uni, Threads: M8

Article no.: 080753 M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
45 pieces in stock 45 pieces available in 11-14 working days

Select article variation and quantity

Threads Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cooling lubricant no
Shank diameter DS 8 mm
Content single part
Interface position on the machine
Holder type, joint 1 plain shank
Cutter diameter, min. Dc min. 7.3 mm
Configurable no
Product designation (type) UNI
Machining group M (stainless steel); N (non-ferrous metals); P (steel)
Interface joint 1
Machining method drilling into solid material (BVB)
Type of product Flow drills
Ausführung Kragen Flach (ohne Kragen)
For thread M M8
Materialstärke min. 0.7 mm
Max. material thickness 2.5 mm
empfohlene Antriebsleistung 1.5 kW
empfohlene Drehzahl 2,300 min-1

Identification & Classification

Article number 080753 M8
EAN / GTIN 4069515008747
Manufacturer number 080753 M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very quickly produce core holes in thin-walled materials using frictional heat. Can be used on CNC, NC and pillar drilling machines.
Flow drill - flat (no collar).
Standard or long; with or without a collar.

Application:

Suitable for steel, stainless steel, aluminium, copper, brass.

Suitable for:

HOLEX ER collets No. 308964.
ER chuck key No. 309680.
HOLEX fluteless tap No. 139130 or No. 139180.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart