Magnetic holder black, Type: H1

Article no.: 080263 H1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
280 pieces in stock 280 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

65 mm
Material Plastic
Weight 250 g
Type of product Magnetic holder

Identification & Classification

Article number 080263 H1
EAN / GTIN 4062406622688
Manufacturer number 080263 H1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Magnetic holders with high holding force ensure a safe workplace without tripping hazards.
  • Rubberised contact surface is oil-resistant and prevents scratching.
  • Two separately usable zones (e.g. compressed air gun and hose).

Suitable for:

No. 080125 size 100.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart