Automatic hose reel, usable hose length: 15m

Article no.: 080066 15
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
279 pieces in stock 279 pieces available in 11-14 working days

Select article variation and quantity

usable hose length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Body width 465 mm
Body depth 220 mm
Body height 400 mm
Connection outlet 3/8 in
Connection inlet 3/8 in
maximum operating pressure 20 bar
usable hose length 15 m
Hose internal ⌀ 10 mm
Type of product Hose reel

Identification & Classification

Article number 080066 15
EAN / GTIN 4062406284626
Manufacturer number 080066 15
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Automatic hose reel in plastic housing. PU flexible hose for compressed air with anti-kink protection. Integral hose guide. Pivoted bracket for wall mounting.

Warning:

Intended use
  • For work in industrial environments.
  • For use indoors.
  • For use with compressed air.
  • Pull out the hose only for working use.
  • Do not leave the connected pneumatic tool unattended.
  • Use only when it is technically in good condition and safe to operate.
  • Disconnect all connections after use.
  • After use, roll the hose up completely.
  • Affix the mounting bracket to a flat wall or ceiling suitable for the weight of the hose reel.

Reasonably foreseeable misuse
  • Do not use the hose reel if it is not attached to a wall or ceiling.
  • Do not make any unauthorised changes or modifications to it.
  • Do not use in explosion hazard areas.
  • Do not use for flammable gases.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.
  • Do not jolt the hose.
  • Do not use hose near sharp edges.
  • Lay the hose flat on the floor, do not bend and avoid loops.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart