• The item cannot be ordered due to missing prices.

Angle grinder Cordless 71220561

Article no.: 077149 71220561
  • Packaging: Modular case (L-Boxx)
  • suitable battery - supplier / battery type / voltage: Bosch 18 V

Product details

Technical Data

Series Protago
Packaging Modular case (L-Boxx)
suitable battery - supplier / battery type / voltage Bosch 18 V
Manufacturer's designation CCG18-125-10PD-SEC AS
Number of rechargeable batteries contained 0
Type of rechargeable battery Lithium-ion
Battery voltage 18 V
maximum disc ⌀ 125 mm
Weight 1.95 kg
Overload protection yes
Dead man's circuit yes
Soft start yes
Restart block yes
Kick-back stop yes
Power supply Mains operated
Type of product Angle grinder

Identification numbers & Classifications

Article number 077149 71220561
EAN / GTIN 4014586896991

Description

Version:

Fein 18V cordless angle grinder with AMPShare battery technology, for effective cutting, grinding and deburring work in assembly applications.
  • The new FEIN Power Drive motor, which is decoupled from the housing, ensures smooth running and low-vibration operation.
Fein Protago safety angle grinder with a unique operating concept.
  • Safe guidance and two-hand operation by means of an additional handle with contact switch that can be adjusted in 6 positions and cannot be dismantled.
  • Completely enclosed motor housing protects the motor from aggressive dust.

Supplied with:

Without batteries and without charger. Supplied with protective hood, tool-less quick-clamping nut, anti-vibration handle, wrench, L-BOXX.

Note:

Suitable batteries can be found under No. 073856 – 073858 or starter set under No. 073863 – 073867

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart