Drill/driver, cordless drill/driver

Article no.: 070215 M12BLDDRC2
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12 BLDDRC-202C
Power supply Mains operated
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 12 V
Motor design Brushless motor
maximum torque hard 40 Nm
maximum speed 1st speed 0 min-1 - 470 min-1
maximum speed 2nd speed 1,550 min-1
Quick-clamping chuck range 1.5 mm - 10 mm
maximum twist drill size ⌀ in steel 10 mm
maximum twist drill size ⌀ in wood 22 mm
Weight 2.8 kg
maximum vibration to EN <2.5 m/s2
typical application Medium
Suitable for material Wood
Type of product Drill/driver

Identification & Classification

Article number 070215 M12BLDDRC2
EAN / GTIN 4058546568504
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE − Cordless power drill Powerful cordless 2-speed drill / driver, reversible. REDLITHIUM™ rechargeable batteries with single-cell monitoring and charge status display. Sturdy metal gearbox for long working life. FIXTEC metal quick-clamping drill chuck with spindle lock. LED illumination of the working area. Handle with Softgrip coating for comfortable use.
  • Extremely compact design with a length of only 132 mm, perfect for use in confined spaces.
  • Mechanical slip clutch with 13 torque levels.

Supplied with:

Supplied with 2 pcs. 12 V / 2.0 Ah Li-ion batteries, charger, belt clip, HD box.

Note:

See No. 073816, No. 073827 and No. 073840 ff. for suitable replacement batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart