• The item cannot be ordered due to missing prices.

Height adjustable wheel set set of 2 pieces

Article no.: 927206
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Manual height adjustment as a plug-in module in the feet of the workbench including wheels with ⌀ 125 mm. Fibre shields prevent the castors jamming. Optimally smooth running due to high-quality ball bearings, with treadless polyurethane tyres, minimal rolling resistance and low noise emitted in motion. The wheel set has a maximum load capacity of 100 kg and must not be fitted to support legs with a height of 900 mm. Not possible in conjunction with Ready-to-go workbenches. Height adjustment at 25 mm intervals.

Supplied with:

Set consisting of 2 plug-in modules, suitable for 1 support leg or 2 feet.

Colour:

Height adjustment RAL 7035 light grey, powder-coated. Wheels galvanised, not configurable.

Note:

The fitting of wheels increases the working height of the workbench by 150 mm. You will need 2 sets for one workbench with 2 support legs.
When calculating the load capacity of the workbench, only 3 wheels may be taken into account. The maximum load capacity of a workbench is 150 kg.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart