• The item cannot be ordered due to missing prices.

Sheet steel cover plate with anti-roll lip on 3 sides

Article no.: 943830

Product details

Technical Data

Drawer usable width × usable depth in G 64×36 U
Width 1,194 mm
Depth 725 mm
Width in units 64 E
Depth in units 36 E
Height of anti-roll lip 25 mm
Application range Tool cabinet
Anti-roll lip version 3-sided
Type of product Cover plate

Identification numbers & Classifications

Article number 943830
EAN / GTIN 4045197556363

Description

Version:

With anti-roll lip on 3 sides, black (H = 25 mm) including ribbed rubber coating.
Compliance with current exposure limits for hazardous materials cannot be guaranteed.

Suitable for:

Tool cabinet body No. 943801; 943870; 943880.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart