• The item cannot be ordered due to missing prices.

Set of anti-slip mats 5-piece, for drawers in units: 27X27

Article no.: 960613 27X27

Select article variation and quantity

for drawers in units Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet
Version Cut to size
Width 459 mm
Depth 459 mm
Thickness 2 − 3 mm
suitable for drawer in units 27×27 E
Material PES/glass fibre fabric, coated on both sides with non-slip PVC foam.
Surface open
Colour anthracite
Set contents 5
Type of product Anti-slip mat

Identification numbers & Classifications

Article number 960613 27X27
EAN / GTIN 2050001922465
Manufacturer number 960613 27X27

Description

Application:

For protective, non-slip, and quiet tool storage.

Standard:

REACH specifications are satisfied; mats contain no SVHC materials with a proportion by mass > 0.1 %, conform to RoHS.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart