• The item cannot be ordered due to missing prices.

Foam set, Type: 1

Article no.: 963423 1

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 220 mm
Width 550 mm
Depth 350 mm
Application range Aluminium case
Type of product Foam cube

Identification numbers & Classifications

Article number 963423 1
EAN / GTIN 4003866407354
Manufacturer number 40735

Description

Version:

Foam set for sensitive equipment; made of several soft foam layers, forms can easily be adapted without tools.
Layer thicknesses 2×30 mm, 2×60 mm, and 1× base foam layer 10 mm plus 1× cube foam lid 30 mm as a cover.

Suitable for:

Size 1 - for Euroboxes No. 963420 size 27, 42, 60, 70
(a size adjustment will have to be made by the customer for size 27).
Size 2 - for Euroboxes No. 963420 size 81, 155, 240
(a size adjustment will have to be made by the customer for size 81).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart