• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with collar Steel width ap = 3.1 mm, ⌀ D / number of teeth Z: 63/4mm

Article no.: 218430 63/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 4
Shank type with bore
Through-coolant no
maximum cutting depth ae max 15.5 mm
Collar ⌀ d1 32 mm
Base toolholder ⌀ d2 40 mm
Collar length L1 38 mm
Overall length Ltot for ap 1.5 mm 51.4 mm
Overall length Ltot for ap 2.2 mm 52 mm
Overall length Ltot for ap 3.1 mm 52.8 mm
Mounting bore ⌀ 22 mm
suitable indexable insert XC.. 1125
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218430 63/4
EAN / GTIN 4045197534033
Manufacturer number 218430 63/4

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be ordered extra.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart