FMI-B20 Digital peak force gauge, Measuring range: 500N

Article no.: 478983 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
9 pieces in stock 9 pieces available in 11-14 working days

Select article variation and quantity

Measuring range (N) Price per 1 Piece (incl. VAT)

Availability

  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 500 N
Resolution 0.1 N
Error limit ±0.2 maximum value (±1 digit) %
IP Index of Protection IP 65
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Measurement technology digital
Connection thread M6
Length 150 mm
Width 82 mm
Height 29 mm
Type of product Draw bar pulling force gauge

Identification & Classification

Article number 478983 500
EAN / GTIN 4260244680567
Manufacturer/responsible person PPT GmbH & Co. KG, Basler Straße 65, 79100 FREIBURG, Germany, www.alluris.de

Description

Version:

  • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
  • Overload protection up to 500% and protected measurement shaft.
  • Attachment thread for additional handles.
  • Precise positioning in test stands by a guide pin.
  • High measurement rate for precise recording of peak values to determine fracture or tearing forces.

Advantage:

Operating time up to 150 h without mains power thanks to the rechargeable LiPo battery.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

Supplied with:

Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart