• The item cannot be ordered due to missing prices.

Vee adapter for broaching machines 35

Article no.: 290388 35

Product details

Technical Data

⌀ D 25 mm
Dimension L1 140 mm
Dimension L2 40 mm
Dimension L3 35 mm
Dimension L4 10 mm
Dimension L5 6 mm
Dimension L6 10 mm
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 290388 35
EAN / GTIN 4062406258269

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart