• The item cannot be ordered due to missing prices.

CNMG 160612 HBT020

Article no.: 250221 HBT020
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Product details

Technical Data

ISO code indexable insert CNMG 160612
Corner radius 1.2 mm
Grade HBT020
Tool material Carbide
Coating TiCN
Main application P
Cutting conditions slightly interrupted
Chip breaker PR
Cutting depth ap 1.8 mm - 6 mm
Feed f 0.2 mm/rev. - 0.6 mm/rev.
Cutting speed vc main application 80 m/min - 260 m/min
Number of changes/inserts 4
Finishing/roughing assignment Roughing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 250221 HBT020
EAN / GTIN 4062406256272

Application Table

continuous
 
irregular
 
wet maximum
 

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart