• The item cannot be ordered due to missing prices.

Grooving insert neutral 3 mm

Article no.: 275027 3

Product details

Technical Data

Groove width w 3 mm
Cutting conditions continuous
Corner radius 0.2 mm
Grade HU9310
Coating uncoated
Tool material Carbide
Feed f in steel < 900 N/mm2 0.1 mm/rev.
Number of changes/inserts 1
Finishing/roughing assignment Finishing; Skrubbearbejdning-sletbearbejdning
Indexable insert profile neutral
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 275027 3
EAN / GTIN 4062406378509

Application Table

Alu plastics
N
380
Aluminium (short chipping)
N
360
Alu > 10% Si
N
280
continuous
 
irregular
 
wet maximum
 

Description

Suitable for:

Blade carrier No. 274030274134.

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart