• The item cannot be ordered due to missing prices.

T-handle for 1/4 inch bits with magnet 30 mm

Article no.: 676612 30
  • Bit socket: D 6.3

Product details

Technical Data

Blade length 30 mm
Bit socket D 6.3
overall length 105 mm
integral bit magazine no
Type of product Bit tool

Identification numbers & Classifications

Article number 676612 30
EAN / GTIN 4067263013792

Description

Version:

Ergonomically shaped T-handle with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Bit holder with strong permanent magnet.

Suitable for:

1/4 inch bits with C 6.3 shank.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart