{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External dimension length | 426 mm | |
External dimension width | 215 mm | |
External dimension height | 170 mm | |
Weight | 1.5 kg | |
Volume | 15 l | |
Type of product | Tool transport system |
Article number | 693310 15 | |
EAN / GTIN | 5733439136563 | |
Manufacturer number | 136563 |