• The item cannot be ordered due to missing prices.

Jigsaw blades set, Designation: T345XF

Article no.: 588520 T345XF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Wood with metal
  • Worktop thickness (wood with metal inclusions): < 65
  • Type of cutting: quick straight cutting (coarse)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 2.4-5.0 mm
Blade length 132 mm
Designation T345XF
Suitability _T345XF
optimised for material Wood with metal
Worktop thickness (wood with metal inclusions) < 65 mm
Type of cutting quick straight cutting (coarse)
Number of blades 5
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588520 T345XF
EAN / GTIN 3165140128025
Manufacturer number 2608634994

Description

Version:

Jigsaw blades for wood. For mounting on a single-cam shank.
General purpose blade, suitable even for wood with metal inclusions.
Progressive tooth profile combines easy start to the cut and rapid progress through the material.

Supplied with:

5-piece

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart