• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 563116

Cutting disc PREMIUM*** SUPER THIN

Brand: TYROLIT
maximum circumferential speed 80
optimised for material INOX
recommended approach angle 90
Iron, sulphur and chlorine constituents < 0.1
Grinding medium code A

All product information:

No price available
on request
In stock
2,800 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Add to shopping list Share product
Tuev Logo

Description

Version:

Super thin cutting disc 0.8 mm for very quick cutting in thin-walled material (such as vehicle bodywork). Very low burr formation, very low thermal stress.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A60R-BFP.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Technical Data

Grinding medium code
A
Iron, sulphur and chlorine constituents
< 0.1 %
recommended approach angle
90 °
optimised for material
INOX
maximum circumferential speed
80 m/s
Type of product
Cutting-off wheel

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Share this product

or copy this link

To shopping cart