{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Degussit® | |
Grinding media | Aluminium oxide ceramic | |
Grit | 2000 | |
Grit designation | fine | |
Width | 25 mm | |
Height | 10 mm | |
Length | 100 mm | |
Type of product | Bench stone |
Article number | 558985 100X25 | |
EAN / GTIN | 4045197407344 | |
Manufacturer number | 901-41100-0 |