• The item cannot be ordered due to missing prices.

Combination face mill adapter Form ADB, SK 40 A = 200, Spigot ⌀ d1: 16mm

Article no.: 300910 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6358
  • Arbor standard: ISO 7388-1
  • Shape: ADB
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 16 mm
Clamping ⌀ D1 16 mm
Adapter SK 40 A = 200
Standard DIN 6358
Arbor standard ISO 7388-1
Shape ADB
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 200 mm
External ⌀ D 32 mm
Milling mandrel length L3 with drive ring 17 mm
Milling mandrel length L4 27 mm
Spare milling cutter lock screw No. 309860 / 309861 16
Spare drive ring No. 309870 16
Suitable toggle spanner No. 309840 16
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 300910 16
EAN / GTIN 4045197285294
Manufacturer number 300910 16

Description

Version:

Taper shank, spigot, and all contact surfaces are ground at the collar. With Balluff/RFID chip bore.
GARANT −All shanks hard turned (for smooth cutting action!).

Application:

  • With drive key for mills with longitudinal keyway, e. g. DIN 841.
  • With face mill drive ring for face mills with cross keyway, DIN 1880 and cutter heads to DIN 1830.

Supplied with:

Drive key, face mill drive ring, and lock screw.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835, Special toggle spanner No. 309840.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart