• The item cannot be ordered due to missing prices.

Boring bar holder Form E2, VDI 30, Bore d2 (H7): 8mm

Article no.: 319320 8

Select article variation and quantity

Bore d2 (H7) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H7) 8 mm
VDI size VDI 30
d6 68 mm
l6 60 mm
l7 51 mm
Colour code for VDI shanks VDI 30
Cooling channel thread M6
Clamping screw thread M6
Type of product VDI boring bar toolholder

Identification numbers & Classifications

Article number 319320 8
EAN / GTIN 4067263152170
Manufacturer number 319320 8

Description

Application:

For internal machining with boring bar holder.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart