{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6323 | |
Slot size b1 of the machine | 10 mm | |
Slot size b2 of the jig | 12 mm | |
Height H | 12 mm | |
Height H1 | 3.6 mm | |
Length | 20 mm | |
Type of product | Tee-nut |
Article number | 375375 10 | |
EAN / GTIN | 4020772071813 | |
Manufacturer number | 71811 |