Shelf with tool sockets for sizes 1000 / 2000 C6

Article no.: 971540 C6
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.
  • Shelf load capacity / maximum distributed shelf load (on metal): 150
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Shelf load capacity / maximum distributed shelf load (on metal) 150 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 50 mm
Width 988 mm
Depth 150 mm
Number of tool sockets 9
Axial spacing A 145 mm
for tool shanks C6
Type of product CNC carrier system

Identification numbers & Classifications

Article number 971540 C6
EAN / GTIN 4045197492029

Description

Suitable for:

Mounting rails No. 971520.
Cabinet / section width 1000 mm (size 1000 / 2000).

Colour:

RAL 7035 light grey powder-coated.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart