Set of slotted / plain dividers for drawer front height 1+2

Article no.: 960080 1+2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
  • suitable for workstations and storage equipment: Workbench

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Divider unit 1 unit = 10 mm
Number of slotted dividers 1
Number of dividers 2
suitable for housing width 430 mm
suitable for drawer front height 60 mm; 80 mm
suitable for drawers usable width 320 mm
suitable for drawers usable depth 520 mm
Type of product Drawer divider

Identification numbers & Classifications

Article number 960080 1+2
EAN / GTIN 4045197344656

Description

Suitable for:

For housing width 430 mm.

Content:

Slotted divider No. 960030: 1 pc.
Plain divider No. 960040: 2 pcs. size ... ×160

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart