Enclosed trolley with sheet metal walls, with 5 loading platforms 5493

Article no.: 919883 5493
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Height adjustment interval: 100

Product details

Technical Data

Height adjustment interval 100
Height 1,792 mm
Width 1,370 mm
Depth 845 mm
Platform area width 1,200 mm
Platform area depth 780 mm
Height of shelf 1 292 mm
Height of shelf 2 582 mm
Height of shelf 3 882 mm
Height of shelf 4 1,182 mm
Height of shelf 5 1,482 mm
Wheel ⌀ 200 mm
Load capacity of each loose shelf 90 kg
Total load capacity 750 kg
Material of wheel TPE
Weight 199 kg
Type of product Enclosed trolley

Identification numbers & Classifications

Article number 919883 5493
EAN / GTIN 4017976019192
Manufacturer number 5493

Description

Version:

Steel angle section construction with tubular pushing handle. End walls, long wall, swing door and roof clad with 1 mm thick galvanised sheet metal. Double swing door of steel angle section with positive bar locking with pivoting handle and padlock. 1 fixed platform and 4 loose shelves of chipboard with beech grain surface. Intermediate shelves adjustable at 100 mm intervals. The bottom shelf is not adjustable. 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings. TOTALSTOP central braking system on the castors.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder-coated.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart