{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | silver | |
| Usable height | 75 mm | |
| Type of product | Hook | |
| Material | steel | |
| Weight | 0.16 kg |
| Article number | 918604 75 | |
| EAN / GTIN | 4062406098094 | |
| Manufacturer number | 918604 75 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |