Perlon cable pulling rod Runpo 1, Band length: 10m

Article no.: 814865 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
23 pieces in stock

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Band length 10 m
Maximum load on connection between cable pulling rod and sleeve 1.7 kN
Type of product Cable pulling tool

Identification & Classification

Article number 814865 10
EAN / GTIN 9120045472080
Manufacturer number 30028
Manufacturer/responsible person RUNPOTEC GmbH, Irlachstraße 31, 5303 THALGAU, Austria, www.runpotec.com

Description

Version:

4 mm thick plastic cable pulling rod, particularly pliable, very abrasion-proof, and electrically non-conductive. The material is non-buckling, holds its form and slides well.
Pulling rod of perlon. One end with a flexible starting head (RUNPOGLIDER) and pulling eye; the other end screwed with a pulling eye.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart