{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ II | |
Grinding medium code | Ceramic | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | straight | |
Disc thickness | 4.2 mm | |
Disc ⌀ | 230 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 12.6 mm - 21 mm | |
recommended approach angle | 20-30 degrees; 90 degrees | |
optimised for material | Steel; HSS | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
Type of product | Rough grinding wheel |
Article number | 560452 230X4 | |
Manufacturer number | 7100017410 |