Draw-off nut, Type: M27

Article no.: 323230 M27
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
41 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M27×1.5
Width 17.5 mm
Width across flats AF 41
Type of product Nut
Type M27
for MT 3

Identification & Classification

Article number 323230 M27
EAN / GTIN 4045197883292
Manufacturer number 323230 M27
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Dimensions to DIN 807.

Application:

For drawing off tools with draw-off threads. Specially for CNC machines without through-bored sleeves.

Suitable for:

No. 323210.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart