{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Shape | C | |
| Shank ⌀ D1 | 50 mm | |
| h1 | 32 mm | |
| h2 | 41 mm | |
| b1 | 100 mm | |
| b2 | 50 mm | |
| Shank width b3 | 26 mm | |
| h5 | 50 mm | |
| h6 | 60 mm | |
| l1 | 100 mm | |
| Colour code for VDI shanks | VDI 50 | |
| Type of product | VDI tool arbor |
| Article number | 319160 50 | |
| EAN / GTIN | 4045197373793 | |
| Manufacturer number | 319160 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |